A-51 Fixture 100w Unit-pack

Item #: 0546561
Cat #: AC1075G
UPC: 781381153010
$ 1,153.14 EA
Company wide:
0 in stock
Documents & Guides
Appleton Ac1075g Expl.60-100w w/gaurd

Overview

Appleton Ac1075g Expl.60-100w w/gaurd
Also known as: 781381153010, AC1075G, APPAC1075G

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 100
Light Technology: Incandescent
Mounting: Ceiling
Material: Malleable Iron
Wattage: 100
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)