BALDOR VHM2513T 15HP,1760RPM,3PH,60

Item #: 0546559

Cat #: VHM2513T

UPC: 781568397275

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHM2513T 15HP 1760RPM 3PH

Overview

BLM VHM2513T 15HP 1760RPM 3PH
Also known as: 781568397275, VHM2513T, BLMVHM2513T

Specifications

No Specifications Available