BLM VHECP4310T 60HP 3550RPM 3

Item #: 0546554

Cat #: VHECP4310T

UPC: 781568397411

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP4310T 60HP 3550RPM 3

Overview

BLM VHECP4310T 60HP 3550RPM 3
Also known as: 781568397411, VHECP4310T, BLMVHECP4310T

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60