BLM VHECP4109T 40HP 3540RPM 3

Item #: 0546550

Cat #: VHECP4109T

UPC: 781568396728

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP4109T 40HP 3540RPM 3

Overview

BLM VHECP4109T 40HP 3540RPM 3
Also known as: 781568396728, VHECP4109T, BLMVHECP4109T

Specifications

Phase: 3
Horsepower: 40
Amps: 90
Phase: 3
Amps: 90
Horsepower: 40