BLM VHECP4108T 30HP 3520RPM 3

Item #: 0546549

Cat #: VHECP4108T

UPC: 781568397541

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP4108T 30HP 3520RPM 3

Overview

BLM VHECP4108T 30HP 3520RPM 3
Also known as: 781568397541, VHECP4108T, BLMVHECP4108T

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30