BLM VHECP3771T 10HP 3500RPM 3

Item #: 0546539

Cat #: VHECP3771T

UPC: 781568397190

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP3771T 10HP 3500RPM 3

Overview

BLM VHECP3771T 10HP 3500RPM 3
Also known as: 781568397190, VHECP3771T, BLMVHECP3771T

Specifications

Phase: 3
Horsepower: 10
Amps: 22
Phase: 3
Amps: 22
Horsepower: 10