Eaton E50 NEMA heavy duty plug-in limit switch

Item #: 0546537

Cat #: E50SB6P12

UPC: 782113454177

$ 841.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, 12 Ft. ( 3.7m ) Cable, 10A at 240Vac, 1A at 250Vdc, SOOW-A, 2NO-2NC, 144Foot, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, 10A, 1A, -29¦ to 221¦F (-34¦ to 105¦C)

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, 12 Ft. ( 3.7m ) Cable, 10A at 240Vac, 1A at 250Vdc, SOOW-A, 2NO-2NC, 144Foot, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, 10A, 1A, -29¦ to 221¦F (-34¦ to 105¦C)

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113454177, E50SB6P12, CUTE50SB6P12

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4