BLM VHECP3769T 7.5HP 3525RPM

Item #: 0546534

Cat #: VHECP3769T

UPC: 781568397183

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP3769T 7.5HP 3525RPM

Overview

BLM VHECP3769T 7.5HP 3525RPM
Also known as: 781568397183, VHECP3769T, BLMVHECP3769T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500