BLM VHECP3660T 3HP 3500RPM 3P

Item #: 0546529

Cat #: VHECP3660T

UPC: 781568397138

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP3660T 3HP 3500RPM 3P

Overview

BLM VHECP3660T 3HP 3500RPM 3P
Also known as: 781568397138, VHECP3660T, BLMVHECP3660T

Specifications

Phase: 3
Amps: 7
Horsepower: 3
Phase: 3
Horsepower: 3
Amps: 7