BLM VHECP2333T 15HP 1765RPM 3

Item #: 0546526

Cat #: VHECP2333T

UPC: 781568396735

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VHECP2333T 15HP 1765RPM 3

Overview

BLM VHECP2333T 15HP 1765RPM 3
Also known as: 781568396735, VHECP2333T, BLMVHECP2333T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15