BLM VFWDM3538 .5HP 1740RPM 3P

Item #: 0546520

Cat #: VFWDM3538

UPC: 781568502082

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VFWDM3538 .5HP 1740RPM 3P

Overview

BLM VFWDM3538 .5HP 1740RPM 3P
Also known as: 781568502082, VFWDM3538, BLMVFWDM3538

Specifications

Phase: 3
Amps: 1.600
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.600