BLM VFDL3516TM 2HP 1740RPM 1P

Item #: 0546517

Cat #: VFDL3516TM

UPC: 781568154267

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VFDL3516TM 2HP 1740RPM 1P

Overview

BLM VFDL3516TM 2HP 1740RPM 1P
Also known as: 781568154267, VFDL3516TM, BLMVFDL3516TM

Specifications

Phase: 1
Horsepower: 2
Phase: 1
Horsepower: 2