BLM VEWDM3714T 10HP 1770RPM 3

Item #: 0546511

Cat #: VEWDM3714T

UPC: 781568478394

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEWDM3714T 10HP 1770RPM 3

Overview

BLM VEWDM3714T 10HP 1770RPM 3
Also known as: 781568478394, VEWDM3714T, BLMVEWDM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10