BLM VEWDM3710T 7.5HP 1770RPM

Item #: 0546510

Cat #: VEWDM3710T

UPC: 781568457658

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEWDM3710T 7.5HP 1770RPM

Overview

BLM VEWDM3710T 7.5HP 1770RPM
Also known as: 781568457658, VEWDM3710T, BLMVEWDM3710T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60