BLM VEWDM3611T 3HP 1760RPM 3P

Item #: 0546505

Cat #: VEWDM3611T

UPC: 781568457634

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEWDM3611T 3HP 1760RPM 3P

Overview

BLM VEWDM3611T 3HP 1760RPM 3P
Also known as: 781568457634, VEWDM3611T, BLMVEWDM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3