BLM VEWDM3542 .75HP 1750RPM 3

Item #: 0546497

Cat #: VEWDM3542

UPC: 781568672341

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEWDM3542 .75HP 1750RPM 3

Overview

BLM VEWDM3542 .75HP 1750RPM 3
Also known as: 781568672341, VEWDM3542, BLMVEWDM3542

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.400