BLM VEUHM3710T 7.5HP 1770RPM

Item #: 0546495

Cat #: VEUHM3710T

UPC: 781568539200

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEUHM3710T 7.5HP 1770RPM

Overview

BLM VEUHM3710T 7.5HP 1770RPM
Also known as: 781568539200, VEUHM3710T, BLMVEUHM3710T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60