BLM VEUHM3615T 5HP 1750RPM 3P

Item #: 0546494

Cat #: VEUHM3615T

UPC: 781568542231

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEUHM3615T 5HP 1750RPM 3P

Overview

BLM VEUHM3615T 5HP 1750RPM 3P
Also known as: 781568542231, VEUHM3615T, BLMVEUHM3615T

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5