BLM VEUHM3546T 1HP 1760RPM 3P

Item #: 0546484

Cat #: VEUHM3546T

UPC: 781568503713

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEUHM3546T 1HP 1760RPM 3P

Overview

BLM VEUHM3546T 1HP 1760RPM 3P
Also known as: 781568503713, VEUHM3546T, BLMVEUHM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3