BLM VEUHM3542 .75HP 1750RPM 3

Item #: 0546482

Cat #: VEUHM3542

UPC: 781568502884

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEUHM3542 .75HP 1750RPM 3

Overview

BLM VEUHM3542 .75HP 1750RPM 3
Also known as: 781568502884, VEUHM3542, BLMVEUHM3542

Specifications

Phase: 3
Amps: 2.500
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.500