BLM VESWDM3554 1.5HP 1755RPM

Item #: 0546478

Cat #: VESWDM3554

UPC: 781568509319

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VESWDM3554 1.5HP 1755RPM

Overview

BLM VESWDM3554 1.5HP 1755RPM
Also known as: 781568509319, VESWDM3554, BLMVESWDM3554

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500