BLM VENM3581T 1HP 1745RPM 3PH

Item #: 0546476

Cat #: VENM3581T

UPC: 781568503331

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VENM3581T 1HP 1745RPM 3PH

Overview

BLM VENM3581T 1HP 1745RPM 3PH
Also known as: 781568503331, VENM3581T, BLMVENM3581T

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3