5HP 1750RPM 3PH 60HZ 184TC 3642M XPFC F1

Item #: 0546465

Cat #: VEM7044T-5

UPC: 781568543269

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 1750RPM 3PH 60HZ 184TC 3642M XPFC F1

Overview

5HP 1750RPM 3PH 60HZ 184TC 3642M XPFC F1
Also known as: 781568543269, VEM7044T-5, BLMVEM7044T5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5