BLM VEM3770T 7.5HP 1770RPM 3P

Item #: 0546456

Cat #: VEM3770T

UPC: 781568154175

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3770T 7.5HP 1770RPM 3P

Overview

BLM VEM3770T 7.5HP 1770RPM 3P
Also known as: 781568154175, VEM3770T, BLMVEM3770T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500