BLM VEM3714T-5 10HP 1770RPM 3

Item #: 0546455

Cat #: VEM3714T-5

UPC: 781568531068

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3714T-5 10HP 1770RPM 3

Overview

BLM VEM3714T-5 10HP 1770RPM 3
Also known as: 781568531068, VEM3714T-5, BLMVEM3714T5

Specifications

Phase: 3
Horsepower: 10
Amps: 9.600
Phase: 3
Amps: 9.600
Horsepower: 10