10HP 3490RPM 3PH 60HZ 215TC 3729M TEFC F

Item #: 0546451

Cat #: VEM3711T-5

UPC: 781568543153

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 3490RPM 3PH 60HZ 215TC 3729M TEFC F

Overview

10HP 3490RPM 3PH 60HZ 215TC 3729M TEFC F
Also known as: 781568543153, VEM3711T-5, BLMVEM3711T5

Specifications

Phase: 3
Horsepower: 10
Phase: 3
Horsepower: 10