BLM VEM3665T-5 5HP 1750RPM 3P

Item #: 0546446

Cat #: VEM3665T-5

UPC: 781568154168

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3665T-5 5HP 1750RPM 3P

Overview

BLM VEM3665T-5 5HP 1750RPM 3P
Also known as: 781568154168, VEM3665T-5, BLMVEM3665T5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5