BLM VEM3665T 5HP 1755RPM 3PH

Item #: 0546445

Cat #: VEM3665T

UPC: 781568154151

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3665T 5HP 1755RPM 3PH

Overview

BLM VEM3665T 5HP 1755RPM 3PH
Also known as: 781568154151, VEM3665T, BLMVEM3665T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5