BLM VEM3613T-5 5HP 3450RPM 3P

Item #: 0546440

Cat #: VEM3613T-5

UPC: 781568527436

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3613T-5 5HP 3450RPM 3P

Overview

BLM VEM3613T-5 5HP 3450RPM 3P
Also known as: 781568527436, VEM3613T-5, BLMVEM3613T5

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5