BLM VEM3584T-5 1.5HP 1765RPM

Item #: 0546431

Cat #: VEM3584T-5

UPC: 781568154106

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3584T-5 1.5HP 1765RPM

Overview

BLM VEM3584T-5 1.5HP 1765RPM
Also known as: 781568154106, VEM3584T-5, BLMVEM3584T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.800
Phase: 3
Amps: 1.800
Horsepower: 1.500