2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1

Item #: 0546425

Cat #: VEM3558T

UPC: 781568414149

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1

Overview

2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Also known as: 781568414149, VEM3558T, BLMVEM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3