BLM VEM3555 2HP 3490RPM 3PH 6

Item #: 0546423

Cat #: VEM3555

UPC: 781568308639

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3555 2HP 3490RPM 3PH 6

Overview

BLM VEM3555 2HP 3490RPM 3PH 6
Also known as: 781568308639, VEM3555, BLMVEM3555

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2