BLM VEM3550T-5 1.5HP 3500RPM

Item #: 0546420

Cat #: VEM3550T-5

UPC: 781568534038

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM3550T-5 1.5HP 3500RPM

Overview

BLM VEM3550T-5 1.5HP 3500RPM
Also known as: 781568534038, VEM3550T-5, BLMVEM3550T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.500
Phase: 3
Amps: 1.500
Horsepower: 1.500