BLM VEM2334T-5 20HP 1765RPM 3

Item #: 0546415

Cat #: VEM2334T-5

UPC: 781568527429

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEM2334T-5 20HP 1765RPM 3

Overview

BLM VEM2334T-5 20HP 1765RPM 3
Also known as: 781568527429, VEM2334T-5, BLMVEM2334T5

Specifications

Phase: 3
Horsepower: 20
Phase: 3
Horsepower: 20