BLM VEJMM3714T 10HP 1770RPM 3

Item #: 0546413

Cat #: VEJMM3714T

UPC: 781568670798

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEJMM3714T 10HP 1770RPM 3

Overview

BLM VEJMM3714T 10HP 1770RPM 3
Also known as: 781568670798, VEJMM3714T, BLMVEJMM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10