BLM VEJMM3615T 5HP 1750RPM 3P

Item #: 0546411

Cat #: VEJMM3615T

UPC: 781568670774

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEJMM3615T 5HP 1750RPM 3P

Overview

BLM VEJMM3615T 5HP 1750RPM 3P
Also known as: 781568670774, VEJMM3615T, BLMVEJMM3615T

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5