BLM VEJMM3546T 1HP 1760RPM 3P

Item #: 0546407

Cat #: VEJMM3546T

UPC: 781568670736

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEJMM3546T 1HP 1760RPM 3P

Overview

BLM VEJMM3546T 1HP 1760RPM 3P
Also known as: 781568670736, VEJMM3546T, BLMVEJMM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3