BLM VEJMM3313T 10HP 1770RPM 3

Item #: 0546406

Cat #: VEJMM3313T

UPC: 781568630020

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEJMM3313T 10HP 1770RPM 3

Overview

BLM VEJMM3313T 10HP 1770RPM 3
Also known as: 781568630020, VEJMM3313T, BLMVEJMM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10