Floor Box Cover, 1-Gang, Non-Metallic, Device Type: Communication

Item #: 0546392

Cat #: 829PSTC-BRN

UPC: 786564006282

$ 47.19 EA
Company wide:
0 in stock
Floor Box Cover, 1-Gang, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brown.

Overview

Floor Box Cover, 1-Gang, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brown.

Flush polycarbonate communication cover plate with slides and four mounting screws.

Also known as: 786564006282, 829PSTC-BRN, WMD829PSTCBRN

Specifications

Color: Brown
Gangs: 1
Material: Brass
Color: Brown
Material: Brass
Gangs: 1