C-h S10n06a03n Buck Boost Transform

Item #: 0546391

Cat #: S10N06A03N

UPC: 786680103476

$ 1660.50 EA
Company wide:
0 in stock
3 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 16/32v, 115 Degree C, Aluminum Windings

Overview

3 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 16/32v, 115 Degree C, Aluminum Windings
Also known as: 786680103476, S10N06A03N, CUTS10N06A03N

Specifications

Type: Buck - Boost, Transformer
Volt Amps: 3kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Primary Voltage: 120/240
Volt Amps: 3kVA