BLM VECP83771T-4 10HP 3475RPM

Item #: 0546390

Cat #: VECP83771T-4

UPC: 781568467947

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP83771T-4 10HP 3475RPM

Overview

BLM VECP83771T-4 10HP 3475RPM
Also known as: 781568467947, VECP83771T-4, BLMVECP83771T4

Specifications

Phase: 3
Horsepower: 10
Phase: 3
Horsepower: 10