7.5HP 1765RPM 3PH 60HZ 213TC 0737M TEFC

Item #: 0546389

Cat #: VECP83770T-4

UPC: 781568467930

Call for price
Company wide:
0 in stock
Documents & Guides
7.5HP 1765RPM 3PH 60HZ 213TC 0737M TEFC

Overview

7.5HP 1765RPM 3PH 60HZ 213TC 0737M TEFC
Also known as: 781568467930, VECP83770T-4, BLMVECP83770T4

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500