BLM VECP83660T-4 3HP 3450RPM

Item #: 0546384

Cat #: VECP83660T-4

UPC: 781568467886

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP83660T-4 3HP 3450RPM

Overview

BLM VECP83660T-4 3HP 3450RPM
Also known as: 781568467886, VECP83660T-4, BLMVECP83660T4

Specifications

Phase: 3
Horsepower: 3
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 3