BLM VECP83583T-4 1.5HP 3450RP

Item #: 0546380

Cat #: VECP83583T-4

UPC: 781568502648

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP83583T-4 1.5HP 3450RP

Overview

BLM VECP83583T-4 1.5HP 3450RP
Also known as: 781568502648, VECP83583T-4, BLMVECP83583T4

Specifications

Phase: 3
Amps: 2
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 2