SMALL DIAMETER IND PROX 3W DC NPN

Item #: 0546375

Cat #: E57EAL6T110EP

UPC: 782113908731

$ 261.94 EA
Company wide:
0 in stock
Documents & Guides
E57 Small Diameter Series Inductive Proximity Sensor Enclosure, 0.26 dia, dist 2 mm200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, <1% accuracy, Short circuit protected, Un-shielded, 6.6 Ft.(2m)

Overview

E57 Small Diameter Series Inductive Proximity Sensor Enclosure, 0.26 dia, dist 2 mm200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, <1% accuracy, Short circuit protected, Un-shielded, 6.6 Ft.(2m)

Fill

Also known as: 782113908731, E57EAL6T110EP, CUTE57EAL6T110EP

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4