BLM VECP3769T-4 7.5HP 3510RPM

Item #: 0546364

Cat #: VECP3769T-4

UPC: 781568400876

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP3769T-4 7.5HP 3510RPM

Overview

BLM VECP3769T-4 7.5HP 3510RPM
Also known as: 781568400876, VECP3769T-4, BLMVECP3769T4

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500