BLM VECP3665T-4 5HP 1750RPM 3

Item #: 0546361

Cat #: VECP3665T-4

UPC: 781568400852

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP3665T-4 5HP 1750RPM 3

Overview

BLM VECP3665T-4 5HP 1750RPM 3
Also known as: 781568400852, VECP3665T-4, BLMVECP3665T4

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5