BLM VECP3665T 5HP 1750RPM 3PH

Item #: 0546360

Cat #: VECP3665T

UPC: 781568310045

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP3665T 5HP 1750RPM 3PH

Overview

BLM VECP3665T 5HP 1750RPM 3PH
Also known as: 781568310045, VECP3665T, BLMVECP3665T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5