BLM VECP3663T-4 5HP 3500RPM 3

Item #: 0546358

Cat #: VECP3663T-4

UPC: 781568400845

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VECP3663T-4 5HP 3500RPM 3

Overview

BLM VECP3663T-4 5HP 3500RPM 3
Also known as: 781568400845, VECP3663T-4, BLMVECP3663T4

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5