Consolet Cover, 20 x 24 x 13.090", Stainless Steel

Item #: 0546336

Cat #: C20C24SS

UPC: 783510848705

$ 3013.92 EA
Company wide:
0 in stock
Consolet, Surface Mount, NEMA 12, Sloped Hinge Cover, 20 x 24 x 13.090 Inch, Stainless Steel

Overview

Consolet, Surface Mount, NEMA 12, Sloped Hinge Cover, 20 x 24 x 13.090 Inch, Stainless Steel

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Also known as: 783510848705, C20C24SS, HOFC20C24SS

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Height: 20 in
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Depth: 13.090 in
Height: 20 in
Material: Stainless Steel
Depth: 13.090 in
Width: 24 in
IP/NEMA Rating: IP65, NEMA 12